https://www.bdiexpress.com/medias/INDKRYXXXXXX-18145344-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNTh8aW1hZ2UvanBlZ3xhR1UwTDJnd05DOHhNREExT0RFek1EUXlNemd6T0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRVek5EUmZNekF3ZURNd01DNXFjR2N8MjkwMzRhMGZhZmZkMDczZDg0ODk2YTFmNjBmN2JkYWJiZmYxMmNlNWM4YjIxODdlMTc3NmU4ODM3Y2E3Yjg1YQ
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18145344-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNTh8aW1hZ2UvanBlZ3xhR1UwTDJnd05DOHhNREExT0RFek1EUXlNemd6T0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRVek5EUmZNekF3ZURNd01DNXFjR2N8MjkwMzRhMGZhZmZkMDczZDg0ODk2YTFmNjBmN2JkYWJiZmYxMmNlNWM4YjIxODdlMTc3NmU4ODM3Y2E3Yjg1YQ
KRYLON
KRYLON
K42132920-16
KRYLON KRYLON
Description
K42132920-16 STRIPPING PAINT ; LINE-UP YELLOW 1GAL CAN 4/CS
Marking Paint; Pavement; Parking Lot Yellow; Can; Parking Lot | Curb | Street; 1 Gal Container Size
Part #
K42132920-16
BDI #
18145344
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Paints/Marking/K42132920-16/p/18145344
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
3.78
EAN
0075577001682
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Pavement
Color
Parking Lot Yellow
Container Type
Can
Application
Parking Lot | Curb | Street
Tradename
LINE-UP
Manufacturer's Description
Krylon Industrial Line-Up Solvent-Based Pavement Striping Paint Bulk
Container Size value And um
1 Gal
Drying Time
To Touch 20 Min
Other Features
High Visibility | Excellent Adhesion | Color Retention
Net Weight
128 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K42132920-16
Weight / LBS
12.525
Long Description
Marking Paint; Pavement; Parking Lot Yellow; Can; Parking Lot | Curb | Street; 1 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


