https://www.bdiexpress.com/medias/INDCRCPNTXXX-MRK-IP-TUBE-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY3OXxpbWFnZS9qcGVnfGFHSTJMMmd3Tnk4NU9EQTFOakk1T1RFMU1UWTJMMGxPUkVOU1ExQk9WRmhZV0Y5TlVrdGZTVkJmVkZWQ1JWOUhVazVmTXpBd2VETXdNQzVxY0djfGZmYzZlODBhYWI0ZjU2ZDkyNjJjMGU2NDJhNTcxN2FhYTBlMTRiZDhmZDg3MjEwYzQxMTUwZGZmYWFkMDdlNDg
CRC
CRC
MARKER BALL GREEN
CRC CRC
Description
CRC MARKER BALL GREEN
Marking Paint; Field; Green; Tube; Industrial; 1.69 Oz Container Size
Part #
MARKER BALL GREEN
BDI #
17030532
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Paints/Marking/MARKER-BALL-GREEN/p/17030532
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Field
Color
Green
Container Type
Tube
Application
Industrial
Manufacturer's Description
CRC Marker Ball
Container Size value And um
1.69 Oz
Other Features
Indelible Paint | Tip With Steel Ball | 10 Per Case
Net Weight
1.69 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.crcind.com
Long Description
Marking Paint; Field; Green; Tube; Industrial; 1.69 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh