https://www.bdiexpress.com/medias/INDCRCPNTXXX-MRK-TS-ARSLCN-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzNDh8aW1hZ2UvanBlZ3xhRGxpTDJnNFlTODVPREExTmpNeE16ZzVOekkyTDBsT1JFTlNRMUJPVkZoWVdGOU5Va3RmVkZOZlFWSlRURU5PWDBkU1RsOHpNREI0TXpBd0xtcHdad3w0YTAxMTU0NjhiNWIzMWUwMjg1NzFlM2E1ODkyZWZiNDU4ZTVhZDE0N2FjZjg2ZDQ4MWEzMTg1ZTcxOWRiYTlj
CRC
CRC
VERTICAL MARKER FLUO GREEN
CRC CRC
Description
CRC VERTICAL MARKER FLUO GREEN
Marking Paint; Field; Green; Aerosol Can; Topographic | Survey Building
Part #
VERTICAL MARKER FLUO GREEN
BDI #
20070659
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Paints/Marking/VERTICAL-MARKER-FLUO-GREEN/p/20070659
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0.55
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Field
Color
Green
Container Type
Aerosol Can
Application
Topographic | Survey Building
Manufacturer's Description
CRC Vertical Marker
Other Features
UV Resistance | Very Fast Drying | 12 Per Case
Net Weight
16.9 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.crcind.com
Long Description
Marking Paint; Field; Green; Aerosol Can; Topographic | Survey Building
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh