

1393851
Paints
3M
3M
SCOTCHRAP-PRIMER
3M 3M
Description
SCOTCHRAP-PRIMER ; PIPE PRIMER 1GAL
Paint; 221 Deg F Maximum Application Temperature Range; Solvent Base Type; 1 Gal Nominal Capacity Volume; Rubber Chemical Compound; Gray Color; 15 Min at 75 Deg F Full Cure Time at Temperature; Can Packing Type; 4/Case Quantity; Weather Resistance; 176 Deg F Minimum Temperature Range; For Most Metal Applicable Material
Part #
7000006131
BDI #
1393851
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Paints/SCOTCHRAP-PRIMER/p/1393851
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
C00104
Noun
Paint
Weight / LBS
7.5
Product Detail
Paint
Product Specification
221 Deg F Maximum Application Temperature Range; Solvent Base Type; 1 Gal Nominal Capacity Volume; Rubber Chemical Compound; Gray Color; 15 Min at 75 Deg F Full Cure Time at Temperature; Can Packing Type; 4/Case Quantity; Weather Resistance; 176 Deg F Minimum Temperature Range
Long Description
Paint; 221 Deg F Maximum Application Temperature Range; Solvent Base Type; 1 Gal Nominal Capacity Volume; Rubber Chemical Compound; Gray Color; 15 Min at 75 Deg F Full Cure Time at Temperature; Can Packing Type; 4/Case Quantity; Weather Resistance; 176 Deg F Minimum Temperature Range; For Most Metal Applicable Material