RUSTOLEUM
RUSTOLEUM
203025 IC LSPR 1 HI VIS
RUSTOLEUM RUSTOLEUM
Description
203025 IC LSPR 1 HI VIS MARKING PAINT ; 12/PAK
Enamel Spray Paint; Marking and Color Coding; High Visibility Yellow; Aerosol Can; 20 Oz; Indoor | Outdoor
Part #
203025V
BDI #
18289290
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Paints/Spray/203025-IC-LSPR-1-HI-VIS/p/18289290
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0
EAN
0020066008543
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Marking and Color Coding
Color
High Visibility Yellow
Container Type
Aerosol Can
Application
Indoor | Outdoor
Tradename
Industrial Choice
Manufacturer's Description
M1600 System SB Precision Line Marking Paint
Container Size value And um
20 Oz
Drying Time
5 Min
Other Features
Solvent Based
Net Weight
16 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.rustoleum.com
Long Description
Enamel Spray Paint; Marking and Color Coding; High Visibility Yellow; Aerosol Can; 20 Oz; Indoor | Outdoor
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



