Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K01316A07 https://www.bdiexpress.com/medias/INDKRYXXXXXX-18146975-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5NjN8aW1hZ2UvanBlZ3xhR1l5TDJnM1l5OHhNREExT0RFek5qTTROell4TkM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRZNU56VmZNekF3ZURNd01DNXFjR2N8NzRmMmRlOTdlZDEyNWNjZjg1MmVlNDZiYzIzZGRkNzc0MWY1NDc2NTZiYmYyZWJhY2Y3ZTRjMTFiYjVkNTkzMg
18146975 Spray 

KRYLON KRYLON

K01316A07

Description

K01316A07 CHARCOL BLACK ENAMEL PRIMER ; 454GM CAN 340GM NET WT 6/CS

Enamel Spray Paint Primer; Multi Purpose; Charcoal Black; Aerosol Can; 16 Oz; Interior and Exterior | Industrial Maintenance | Motor | Tool | Pipeline | Conduit | Duct | Drum | Cabinet | Furniture

Part #

K01316A07

BDI #
18146975

Details

35.84 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 35.84 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.KRYLON.COM
Minimum Buy Quantity
N/A
UNSPSC
31211509
Weight / Kilogram
0.34
EAN
0075577000777
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint Primer
Typical Use
Multi Purpose
Color
Charcoal Black
Container Type
Aerosol Can
Application
Interior and Exterior | Industrial Maintenance | Motor | Tool | Pipeline | Conduit | Duct | Drum | Cabinet | Furniture
Tradename
NO RUNS NO DRIPS NO ERRORS
Manufacturer's Description
Krylon 5-Ball Interior-Exterior Paint
Container Size value And um
16 Oz
Drying Time
To Touch: 12 Min | To Handle: 1 Hr
Other Features
High Gloss Sheen | Recoat Anytime | No Recoat Window | Tough | Excellent Adhesion
Net Weight
12 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Primer
Keyword String
Enamel
Manufacturer URL
Manufacturer Item Number
K01316
Weight / LBS
1.083
Long Description
Enamel Spray Paint Primer; Multi Purpose; Charcoal Black; Aerosol Can; 16 Oz; Interior and Exterior | Industrial Maintenance | Motor | Tool | Pipeline | Conduit | Duct | Drum | Cabinet | Furniture

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh