

SPRAYON
SPRAYON
SC3127000
SPRAYON SPRAYON
Description
SC3127000 CARTON STENCIL INK ; YELLOW 16OZ CAN 12OZ NET WT
Series Carton Stencil Inks; 12 Oz Net Weight; 2.7" Length; 2.7" Width; 7.96" Height; Fast Drying; Waterproof And Weather Resistant; Excellent Adhesion To Hot Surfaces; Sprayon Sp3100 Series Carton Stencil Inks Are Highly Opaque And Fast Drying; Formulated For Stenciling And Marking A Wide Variety Of Surfaces; Bold, High-Contrast Colors Leave A Sharp, Clean Edge Without Smearing, Smudging Or Rippling; Excellent Durability And Adhesion To Hot Surfaces; Ideal For Color Coding And Marking Of Steel Coils
Part #
SC3127000
BDI #
18147968
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/SC3127000/p/18147968
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12171703
Weight / Kilogram
0.48
EAN
0075577931279
Product Group - BDI
C00104
Noun
Ink
Keyword String
Stencil
Manufacturer URL
https://www.sprayon.com
Weight / LBS
1.053
Product Detail
Series Carton Stencil Inks
Product Specification
12 Oz Net Weight; 2.7" Length; 2.7" Width; 7.96" Height; Fast Drying; Waterproof And Weather Resistant; Excellent Adhesion To Hot Surfaces; Sprayon Sp3100 Series Carton Stencil Inks Are Highly Opaque And Fast Drying; Formulated For Stenciling And Marking A Wide Variety Of Surfaces; Bold, High-Contrast Colors Leave A Sharp, Clean Edge Without Smearing, Smudging Or Rippling; Excellent Durability And Adhesion To Hot Surfaces; Ideal For Color Coding And Marking Of Steel Coils
Long Description
Series Carton Stencil Inks; 12 Oz Net Weight; 2.7" Length; 2.7" Width; 7.96" Height; Fast Drying; Waterproof And Weather Resistant; Excellent Adhesion To Hot Surfaces; Sprayon Sp3100 Series Carton Stencil Inks Are Highly Opaque And Fast Drying; Formulated For Stenciling And Marking A Wide Variety Of Surfaces; Bold, High-Contrast Colors Leave A Sharp, Clean Edge Without Smearing, Smudging Or Rippling; Excellent Durability And Adhesion To Hot Surfaces; Ideal For Color Coding And Marking Of Steel Coils