https://www.bdiexpress.com/medias/INDXXXXXXXXX-27456166-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM2OHxpbWFnZS9qcGVnfGFEUXlMMmcxT0M4eE1EUXhPREV4TVRBMU16ZzFOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qYzBOVFl4TmpaZk16QXdlRE13TUM1cWNHY3xlMDUyYzgyZmE2MzdiOGU2ZDMzMDc5MTY0NTMwYTY2MTc3MzczNDY5ZjdiYjg2MWI5YmU5YTEwNTQxNjFmMGEy
CRC
CRC
14056
CRC CRC
Description
14056 ADHESIVE SEALANT ; RTV SILICONE WHITE 12/CS
Silicone Sealant; 6.5OZ Pressurized Tube with Select-A-Bead Nozzle; Paste Form; White Color; Acetic Acid Odor; Above 212 Degree F Closed Cup Flash Point; 680 Degree F Initial Boiling Point; Slow Evaporation; Non-Flammable; RTV; 12 Per Case
Part #
14056
BDI #
27456166
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Sealants/14056/p/27456166
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201712
Weight / Kilogram
3.175
EAN
0078254140568
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Silicone
Manufacturer URL
https://www.crcindustries.com
Product Detail
Silicone Sealant
Product Specification
6.5OZ Pressurized Tube with Select-A-Bead Nozzle; Paste Form; White Color; Acetic Acid Odor; Above 212 Degree F Closed Cup Flash Point; 680 Degree F Initial Boiling Point; Slow Evaporation; Non-Flammable; RTV; 12 Per Case
Long Description
Silicone Sealant; 6.5OZ Pressurized Tube with Select-A-Bead Nozzle; Paste Form; White Color; Acetic Acid Odor; Above 212 Degree F Closed Cup Flash Point; 680 Degree F Initial Boiling Point; Slow Evaporation; Non-Flammable; RTV; 12 Per Case