https://www.bdiexpress.com/medias/INDXXXXXXXXX-125-14059-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3ODN8aW1hZ2UvanBlZ3xhRGswTDJnd01DOHhNRFF4T1RJMk1qazBOek0xT0M5SlRrUllXRmhZV0ZoWVdGaGZNVEkxWHpFME1EVTVYek13TUhnek1EQXVhbkJufGQ3NTdlNTJiZGJhZWEwYmE4NzE5YTA1ZWE5NTVkY2M5Yzk5MzFjNTNiNDNjOTdhNTUyNzZlNDM1OGNjOTI0YTE
CRC
CRC
14059
CRC CRC
Description
14059 ADHESIVE SEALANT ; RTV SILICONE RED 12/CS
Silicone Sealant; 6.5OZ Pressurized Tube with Select-A-Bead Nozzle; Paste Form; Red Color; Acetic Acid Odor; Above 212 Degree F Closed Cup Flash Point; 680 Degree F Initial Boiling Point; Slow Evaporation; Non-Flammable; RTV; 12 Per Case
Part #
14059
BDI #
27456168
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Sealants/14059/p/27456168
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201712
Weight / Kilogram
3.175
EAN
0078254140599
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Silicone
Manufacturer URL
https://www.crcindustries.com
Product Detail
Silicone Sealant
Product Specification
6.5OZ Pressurized Tube with Select-A-Bead Nozzle; Paste Form; Red Color; Acetic Acid Odor; Above 212 Degree F Closed Cup Flash Point; 680 Degree F Initial Boiling Point; Slow Evaporation; Non-Flammable; RTV; 12 Per Case
Long Description
Silicone Sealant; 6.5OZ Pressurized Tube with Select-A-Bead Nozzle; Paste Form; Red Color; Acetic Acid Odor; Above 212 Degree F Closed Cup Flash Point; 680 Degree F Initial Boiling Point; Slow Evaporation; Non-Flammable; RTV; 12 Per Case