https://www.bdiexpress.com/medias/INDXXXXXXXXX-125-14055-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE0NnxpbWFnZS9qcGVnfGFEVmhMMmhqTVM4eE1EUTJNVFU1T1RFd05UQTFOQzlKVGtSWVdGaFlXRmhZV0ZoZk1USTFYekUwTURVMVgwUXlNbDh6TURCNE16QXdMbXB3Wnd8MDRhZTFkZDI4ZGE0MTYxZmZjMjZhZWRmZWYzNmI1ODhjNjk2MGJlZjAxOWM5MmNhYTNhYWQ0NjA1ZWE4Y2M2Zg
CRC
CRC
14072
CRC CRC
Description
14072 ADHESIVE SEALANT ; RTV SILICONE BLACK 12/CS
Silicone Sealant; Hydroxy-Terminated Polydimethyl Siloxane/Silica Base Type; 8 Oz Nominal Capacity Volume; 6.5 Oz Nominal Capacity Weight; Black Color; 18 kV/MM Dielectric Strength; 24 Hr Full Cure Time at Temperature; Pressurized Tube with Select-A-BEAD Nozzle Packing Type; Paste Physical Form; 12 EA/CA Quantity; Water Resistance; RTV Silicone Adhesive and Sealant Series; 1.01 to 1.05 Nominal Specific Gravity; 400 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature RangeHigh-Temperature, Low Odor and Non-Corrosive Gasket Sealant Type3.0 Percentage, 31 G/L and 0.26 LB/GalVOC; For Bonding, Construction, Electrical, Filling Gaps Between Mating Part, Gearboxes, General Gasket Sealing, Metal Working, Motor, Protection and Waterproofing in HVAC, Pump, Sealing Application
Part #
14072
BDI #
27456170
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Sealants/14072/p/27456170
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201712
Weight / Kilogram
3.175
EAN
0078254140728
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Silicone
Manufacturer URL
https://www.crcindustries.com
Product Detail
Silicone Sealant
Product Specification
Hydroxy-Terminated Polydimethyl Siloxane/Silica Base Type; 8 Oz Nominal Capacity Volume; 6.5 Oz Nominal Capacity Weight; Black Color; 18 kV/MM Dielectric Strength; 24 Hr Full Cure Time at Temperature; Pressurized Tube with Select-A-BEAD Nozzle Packing Type; Paste Physical Form; 12 EA/CA Quantity; Water Resistance; RTV Silicone Adhesive and Sealant Series; 1.01 to 1.05 Nominal Specific Gravity; 400 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature RangeHigh-Temperature, Low Odor and Non-Corrosive Gasket Sealant Type3.0 Percentage, 31 G/L and 0.26 LB/GalVOC
Long Description
Silicone Sealant; Hydroxy-Terminated Polydimethyl Siloxane/Silica Base Type; 8 Oz Nominal Capacity Volume; 6.5 Oz Nominal Capacity Weight; Black Color; 18 kV/MM Dielectric Strength; 24 Hr Full Cure Time at Temperature; Pressurized Tube with Select-A-BEAD Nozzle Packing Type; Paste Physical Form; 12 EA/CA Quantity; Water Resistance; RTV Silicone Adhesive and Sealant Series; 1.01 to 1.05 Nominal Specific Gravity; 400 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature RangeHigh-Temperature, Low Odor and Non-Corrosive Gasket Sealant Type3.0 Percentage, 31 G/L and 0.26 LB/GalVOC; For Bonding, Construction, Electrical, Filling Gaps Between Mating Part, Gearboxes, General Gasket Sealing, Metal Working, Motor, Protection and Waterproofing in HVAC, Pump, Sealing Application