SAF-T-LOK INTL
SAF-T-LOK INTL
26532
SAF-T-LOK INTL SAF-T-LOK INTL
Description
26532 THREAD SEALANT ; 50ML TUBE WHITE
Thread Sealant; Industrial Grade; Tube; 50 Ml; Paste; Metal Part and Assembly | Tapered Pipe Joint
Part #
26532
BDI #
21478606
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/26532/p/21478606
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.09
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Industrial Grade
Container Type
Tube
Texture
Paste
Application
Metal Part and Assembly | Tapered Pipe Joint
Manufacturer's Description
I-TPS - Industrial PTFE Pipe Sealant
Color
White
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
855 Deg F TCC
Odor
Mild or Inoffensive
VOC Content - Percentage
Below 0.1 Percentage
Conformance to Certificate
NSF 61
Other Features
Food Grade | Viscosity 500000 cP | Temperature Range -65 To 400 Deg F
Net Weight
1.69 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Manufacturer Item Number
26532
Weight / LBS
0.2
Long Description
Thread Sealant; Industrial Grade; Tube; 50 Ml; Paste; Metal Part and Assembly | Tapered Pipe Joint
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


