

LOCTITE
LOCTITE
5117 1PT
LOCTITE LOCTITE
Description
LOCTITE 5117 1PT
Thread Sealant; Locking and Sealing; Can; 1 Pt; Liquid; Pipe Fitting; Alcoholic
Part #
5117 1PT
BDI #
24600737
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/5117-1PT/p/24600737
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Locking and Sealing
Container Type
Can
Texture
Liquid
Application
Pipe Fitting
Tradename
5117
Manufacturer's Description
Loctite 5117 Thread Sealant
Color
Dark Brown to Black
Container Size value And um
1 Pt
Substrate Material
Metal
Degree of Flashpoint value And um
24 Deg C
Odor
Alcoholic
VOC Content - Percentage
15.2 Percentage EPA
Other Features
Working Temperature Range -65 to 400 Deg F
Net Weight
16 Fl Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
https://www.loctite.com
Long Description
Thread Sealant; Locking and Sealing; Can; 1 Pt; Liquid; Pipe Fitting; Alcoholic
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh