

LOCTITE
LOCTITE
55 150M IDH 342134
LOCTITE LOCTITE
Description
LOCTITE 55 150M IDH 342134
Thread Sealant Tape; Tape; Tub; Smooth; Pipe Fitting | Leakage of Gas; Acrylic
Part #
55 150M IDH 342134
BDI #
20218661
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/55-150M-IDH-342134/p/20218661
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.001
Product Group - BDI
C00104
Product Name
Thread Sealant Tape
Typical Use
Tape
Container Type
Tub
Texture
Smooth
Application
Pipe Fitting | Leakage of Gas
Tradename
55
Manufacturer's Description
Loctite 55 Pipe Cord
Color
White
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Acrylic
VOC Content - Percentage
1 Percentage | 12.75 g/l
Conformance to Certificate
ANSI/NSF Standard 61
Other Features
150M Length | Working Temperature Range Upto -65 to 300 Deg F
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Tape
Keyword String
Thread
Manufacturer URL
https://www.loctite.com
Long Description
Thread Sealant Tape; Tape; Tub; Smooth; Pipe Fitting | Leakage of Gas; Acrylic
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh