Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

554 10ML https://www.bdiexpress.com/medias/INDLOCSLNTXX-ANB-554-TB-10ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMzl8aW1hZ2UvanBlZ3xhREV5TDJoa055OHhNRGMyTXpNMU56QXlPRE00TWk5SlRrUk1UME5UVEU1VVdGaGZRVTVDWHpVMU5GOVVRbDh4TUUxTVh6TXdNSGd6TURBdWFuQm58MTg0MTc3YjkxMGZkZGQ3ZjYxYmNiYjRlNDdlYzc2Nzg5N2RlMjAwZjMzNzJjYTg4ZTA3ZmQ1OTljZWU3NjEyYg
24600981 Anaerobics 

LOCTITE LOCTITE

554 10ML

Description

LOCTITE 554 10ML

Thread Sealant; High Strength; Bottle; 10 Ml; Liquid; Pipe Thread and Fitting; Characteristic

Part #

554 10ML

BDI #
24600981

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
High Strength
Container Type
Bottle
Texture
Liquid
Application
Pipe Thread and Fitting
Tradename
554
Manufacturer's Description
Loctite 554 Thread Sealant
Color
Red
Container Size value And um
10 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Characteristic
VOC Content - Percentage
1.29 Percentage | 12.34 g/l
Conformance to Certificate
CFIA
Other Features
High Strength | Medium Viscosity | Viscosity 2500 cP | Temperature Range -65 to 300 Deg F
Net Weight
0.34 Fl Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
https://www.loctite.com
Long Description
Thread Sealant; High Strength; Bottle; 10 Ml; Liquid; Pipe Thread and Fitting; Characteristic

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh