https://www.bdiexpress.com/medias/INDLOCXXXXXX-15070902-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU4NXxpbWFnZS9qcGVnfGFEazNMMmczT1M4eE1EVTJNVEV3TWpFeE9EazBNaTlKVGtSTVQwTllXRmhZV0ZoZk1UVXdOekE1TURKZk16QXdlRE13TUM1cWNHY3wzMTU3MGQyODhkNDdmZTc5NTUxYjk5ZDYyNTdhMDliYWU1Y2FlMjZjNDhkNDVjNDNhOGUzNWVhMzViYTVjZDRi
https://www.bdiexpress.com/medias/INDLOCXXXXXX-15070902-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU4NXxpbWFnZS9qcGVnfGFEazNMMmczT1M4eE1EVTJNVEV3TWpFeE9EazBNaTlKVGtSTVQwTllXRmhZV0ZoZk1UVXdOekE1TURKZk16QXdlRE13TUM1cWNHY3wzMTU3MGQyODhkNDdmZTc5NTUxYjk5ZDYyNTdhMDliYWU1Y2FlMjZjNDhkNDVjNDNhOGUzNWVhMzViYTVjZDRi
LOCTITE
LOCTITE
572 50ML IDH 1517013
LOCTITE LOCTITE
Description
USE 24742607 ; THRED SEALN 572 50ML TUBE
Thread Sealant; Low Strength; Tube; 50 Ml; Paste; Metal Pipe and Fitting; Alcoholic
Part #
21454
BDI #
15070902
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/572-50ML-IDH-1517013/p/15070902
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.05
EAN
0079340214545
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Low Strength
Container Type
Tube
Texture
Paste
Application
Metal Pipe and Fitting
Tradename
572
Manufacturer's Description
Loctite 572 Thread Sealant
Color
Off White
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Alcoholic
VOC Content - Percentage
0.43 Percentage
Other Features
Medium Strength | High Viscosity | Viscosity 17000; Thixotropic 50000 cP | Temperature Range -65 to 300 Deg F
Net Weight
50 Ml
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
Long Description
Thread Sealant; Low Strength; Tube; 50 Ml; Paste; Metal Pipe and Fitting; Alcoholic
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


