https://www.bdiexpress.com/medias/INDLOCSLNTXX-ANB-577-TB-250-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI3ODJ8aW1hZ2UvanBlZ3xhRGN3TDJnM09DOHhNRFUxTnpReE16WXlNVGM1TUM5SlRrUk1UME5UVEU1VVdGaGZRVTVDWHpVM04xOVVRbDh5TlRCZk16QXdlRE13TUM1cWNHY3wwNDliYzE0NTc2NDcyNTU3ZmMzM2U1ZTZiMWViYzU2ZjZlOGUyMWM3ZTNjMjBjMmYzY2VjZGUwMGEyN2Q5OTI1
https://www.bdiexpress.com/medias/INDLOCSLNTXX-ANB-577-TB-250-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI3ODJ8aW1hZ2UvanBlZ3xhRGN3TDJnM09DOHhNRFUxTnpReE16WXlNVGM1TUM5SlRrUk1UME5UVEU1VVdGaGZRVTVDWHpVM04xOVVRbDh5TlRCZk16QXdlRE13TUM1cWNHY3wwNDliYzE0NTc2NDcyNTU3ZmMzM2U1ZTZiMWViYzU2ZjZlOGUyMWM3ZTNjMjBjMmYzY2VjZGUwMGEyN2Q5OTI1
LOCTITE
LOCTITE
577 250ML IDH 2068514
LOCTITE LOCTITE
Description
USE 21598068 ; THRED SEALN 577 250ML TUBE
Thread Sealant; Medium Strength; Tube; 250 Ml; Paste; Coarse-Threaded Component | Metal Threaded Pipe and Fitting
Part #
21457
BDI #
1406116
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/577-250ML-IDH-2068514/p/1406116
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.3
EAN
0079340214576
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Medium Strength
Container Type
Tube
Texture
Paste
Application
Coarse-Threaded Component | Metal Threaded Pipe and Fitting
Tradename
577
Manufacturer's Description
Loctite 577 Thread Sealant
Color
Yellow
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C PMCC
Odor
Mild
VOC Content - Percentage
0.1 Percentage | 0.99 g/l
Conformance to Certificate
NSF P1
Other Features
High Viscosity | Food Grade | Viscosity 24000; Thixotropic 80000 cP | Temperature Range -65 to 300 Deg F
Net Weight
8.45 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Manufacturer Item Number
21457
Weight / LBS
0.668
Long Description
Thread Sealant; Medium Strength; Tube; 250 Ml; Paste; Coarse-Threaded Component | Metal Threaded Pipe and Fitting
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


