

LOCTITE
LOCTITE
5770 250ML
LOCTITE LOCTITE
Description
LOCTITE 5770 250ML
Thread Sealant; High Temperature; Tube; 250 Ml; Paste; Metal Pipe and Fitting; Mild
Part #
5770 250ML
BDI #
24601493
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Sealants/Anaerobics/5770-250ML/p/24601493
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
High Temperature
Container Type
Tube
Texture
Paste
Application
Metal Pipe and Fitting
Tradename
5770
Manufacturer's Description
Loctite 5770 Thread Sealant
Color
Off White
Container Size value And um
250 Ml
Substrate Material
Metal
Odor
Mild
Other Features
Working Temperature Range -65 to 530 Deg F
Net Weight
8.45 Fl Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
https://www.loctite.com
Long Description
Thread Sealant; High Temperature; Tube; 250 Ml; Paste; Metal Pipe and Fitting; Mild
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh