Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

592 1L IDH 209762 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055723-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4MzV8aW1hZ2UvanBlZ3xhRGN6TDJnMlpDOHhNRFUyTURrMk5EUTVNek0wTWk5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRjeU0xOHpNREI0TXpBd0xtcHdad3wyNWQ2NDNjMjc2NDk2NTk5ODYwY2ZjOGY4MGIyYjFhOTRiZDMyYmVjNjI1NzY5YzEyNzNiNmJhYTk4NzkzNWM3
1055723 Anaerobics 

LOCTITE LOCTITE

592 1L IDH 209762

Description

592 1L IDH 209762 THREAD SEALANT ; 59243 592 PST 4EA/CS

Thread Sealant; High Temperature; Bottle; 1 L; Paste; Pipe Thread and Fitting

Part #

592 1L IDH 209762

BDI #
1055723

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
1.326
EAN
0079340592438
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
High Temperature
Container Type
Bottle
Texture
Paste
Application
Pipe Thread and Fitting
Tradename
592 | PST
Manufacturer's Description
Loctite 592 PST Thread Sealant
Color
White
Container Size value And um
1 L
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
0.72 Percentage | 6.86 g/l
Conformance to Certificate
CFIA
Other Features
Medium Strength | High Viscosity | Slow Cure | Food Grade | Viscosity 350000 cP | Temperature Range -65 To 400 Deg F
Net Weight
33.8 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
Manufacturer Item Number
59243
Weight / LBS
2.985
Long Description
Thread Sealant; High Temperature; Bottle; 1 L; Paste; Pipe Thread and Fitting

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh