Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

491984 https://www.bdiexpress.com/medias/INDLOCXXXXXX-27570464-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MjN8aW1hZ2UvanBlZ3xhR1V6TDJnMFl5OHhNRFUyTVRFNU9EUTFOamcyTWk5SlRrUk1UME5ZV0ZoWVdGaGZNamMxTnpBME5qUmZNekF3ZURNd01DNXFjR2N8NDBlZGM1YTljNWVmMTQ3ZTAyOTNkZDY4Y2U1MDY4ODY5OWUzMDk2ZjFiMzU2YzcxY2UyY2NlZTRhNjNiNTBkOQ
27570464 Gasketing 

LOCTITE LOCTITE

491984

Description

491984 RTV 5920 COPPER HP SILICONE

Silicone Gasketing; RTV Silicone Type; High Temperature | Flexible Flange | Moisture Curing; Tube; Paste; Electrical Insulating; Copper; 80 Ml

Part #

491984

BDI #
27570464

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
High Temperature | Flexible Flange | Moisture Curing
Container Type
Tube
Texture
Paste
Application
Electrical Insulating
Tradename
SI 5920
Manufacturer's Description
Loctite SI 5920 Instant Gasket Maker
Color
Copper
Container Size value And um
80 Ml
Substrate Material
Ceramic | Fiber | Glass | Metal | Plastic | Painted Surface | Rubber | Wood
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
3.5 Percentage | 45.85 g/l
Conformance to Certificate
CFIA
Other Features
Non-Corrosive | -54 To 371 Deg C Temperature Range
Net Weight
2.7 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
37466
Weight / LBS
1
Long Description
Silicone Gasketing; RTV Silicone Type; High Temperature | Flexible Flange | Moisture Curing; Tube; Paste; Electrical Insulating; Copper; 80 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh