DOW CORNING
DOW CORNING
832 BLACK 4.5GAL PAIL
DOW CORNING DOW CORNING
Description
4059470 ; 832 MS SEALANT BLK KG 22.7KG PAIL
Gasketing; RTV Silicone; Multipurpose | Black; 4.5 Gal; Paste; Roof Penetration | Gutter | Concrete Floor Seam | Marine | Window | Pipe | Threaded Connection | Assembling Original Equipment; Black
Part #
4059470
BDI #
237862
Details
2397.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/832-BLACK-4-5GAL-PAIL/p/237862
Your Price
$ 2,397.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose | Black
Container Type
Pail
Texture
Paste
Application
Roof Penetration | Gutter | Concrete Floor Seam | Marine | Window | Pipe | Threaded Connection | Assembling Original Equipment
Manufacturer's Description
Dow Corning 832 Multi-Surface Adhesive Sealant; Black
Color
Black
Container Size value And um
4.5 Gal
Substrate Material
Concrete | Glass | Metal | Masonry | Plastic | Rubber
Degree of Flashpoint value And um
Not Applicable
Odor
Alcoholic
Other Features
Neutral Cure | Primerless Adhesion | Low Odor | Multi Surface | Temperature Range -55 to 149 Deg C
Net Weight
576 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
832 MS SLNT BLACK,KG,22.7KG-PAIL
Manufacturer Internal Number
4059470
Long Description
Gasketing; RTV Silicone; Multipurpose | Black; 4.5 Gal; Paste; Roof Penetration | Gutter | Concrete Floor Seam | Marine | Window | Pipe | Threaded Connection | Assembling Original Equipment; Black
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh