Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SI 5011CL 80ML IDH 234323 https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-51387-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYxNDl8aW1hZ2UvanBlZ3xhR0l6TDJneE5DOHhNRFUxTnpJNU5ETTNPVEF6T0M5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVeE16ZzNYMVJDWHpNd01IZ3pNREF1YW5CbnwwMGU1Mjc3ZDhjZTY5YTM4MWM0YmE0MTVhMGJhYTdhNGFkOGIxZGEyMWJhMzI5YzM1MTIzMTIxYTU0MDllOGM1
1056053 Gasketing 

LOCTITE LOCTITE

SI 5011CL 80ML IDH 234323

Description

SI 5011CL 80ML IDH 234323 SEALANT ; 51387 SUPRFLX NON COR 80ML 12EA/CS

Gasketing; RTV Silicone; Neutral Cure | Clear; 80 Ml; Paste; Electrical/Electronic Component; Clear

Part #

SI 5011CL 80ML IDH 234323

BDI #
1056053

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0
EAN
0079340513877
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Neutral Cure | Clear
Container Type
Tube
Texture
Paste
Application
Electrical/Electronic Component
Tradename
SUPERFLEX
Manufacturer's Description
Loctite Superflex Non-Corrosive RTV Clear Silicone Adhesive Sealant
Color
Clear
Container Size value And um
80 Ml
Substrate Material
Ceramic | Glass | Painted Surface | Rubber | Wood
Odor
Slight Alcoholic
VOC Content - Percentage
20 Percentage | 208 g/l
Other Features
Room Temperature Cure | UL Classified | Temperature Range -59 To 260 Deg C
Net Weight
2.71 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
51387
Weight / LBS
0.251
Long Description
Gasketing; RTV Silicone; Neutral Cure | Clear; 80 Ml; Paste; Electrical/Electronic Component; Clear

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh