DEVCON
DEVCON
14278
DEVCON DEVCON
Description
14278 EPOXY ADHESIVE ; POR 50ML CARTRIDGE GREY
Potting and Encapsulating; Structural Adhesive; Electronic Component; 50 Ml; Electronic Component; Gray
Part #
230-14278
BDI #
17116643
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Potting-and-Encapsulating/14278/p/17116643
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.114
EAN
0078143142789
Product Group - BDI
C00104
Product Name
Potting and Encapsulating
Product Type
Structural Adhesive
Typical Use
Electronic Component
Container Type
Dual Cartridge
Texture
Multiple Refer to Manufacturer
Application
Electronic Component
Tradename
EPOXY PLUS
Manufacturer's Description
Devcon Epoxy Plus 25
Color
Gray
Container Size value And um
50 Ml
Substrate Material
Metal | Plastic | Glass | Wood | Concrete | FRP Composite
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | Rubber Toughened
Net Weight
1.69 Oz
Category - BDI
Chemicals Sealants Potting and Encapsulating
Harmonized Tariff Code
3506.99.00.00
Noun
Potting/Encapsulating
Manufacturer Item Number
14278
Weight / LBS
0.25
Long Description
Potting and Encapsulating; Structural Adhesive; Electronic Component; 50 Ml; Electronic Component; Gray
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh