

LOCTITE
LOCTITE
9100 310ML
LOCTITE LOCTITE
Description
LOCTITE 9100 310ML
Specialty Purpose Polyurethane Sealant; Elastic Bonding; Cartridge; Paste; Sealing in Automotive Repair Business; White; 310 Ml
Part #
9100 310ML
BDI #
17001253
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/9100-310ML/p/17001253
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Elastic Bonding
Container Type
Cartridge
Texture
Paste
Application
Sealing in Automotive Repair Business
Tradename
9100
Manufacturer's Description
Loctite 9100 Polyurethane Sealant
Color
White
Substrate Material
Metal | Plastic
Odor
Characteristic
Other Features
1-Part Technology | Excellent Elasticity | Good Adhesion | Sag Resistant | High Curing Speed
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Polyurethane Sealant; Elastic Bonding; Cartridge; Paste; Sealing in Automotive Repair Business; White; 310 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh