

WURTH
WURTH
A0893 574 050 SZCZELIWO POMAR
WURTH WURTH
Description
WURTH A0893 574 050 SZCZELIWO POMAR
Specialty Purpose Sealant; Flange Sealant; Bottle; Liquid; Orange; 1.76 Oz
Part #
A0893 574 050 SZCZELIWO POMAR
BDI #
15073458
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/A0893-574-050-SZCZELIWO-POMAR/p/15073458
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Flange Sealant
Container Type
Bottle
Texture
Liquid
Manufacturer's Description
Wurth Dos Flange Sealant
Color
Orange
Substrate Material
All Surfaces
Odor
Mild
VOC Content - Percentage
9.8 Percentage | 103 g/l
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.wuerth.com
Long Description
Specialty Purpose Sealant; Flange Sealant; Bottle; Liquid; Orange; 1.76 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh