

LOCTITE
LOCTITE
MS 935 BLK 310ML IDH 192487
LOCTITE LOCTITE
Description
TEROSON MS 935 BLK SLNT 310ML CART
Specialty Purpose Silicone Sealant; Multipurpose; Cartridge; Paste; Assembly; Black; 310 Ml
Part #
MS 935 BLK 310ML IDH 192487
BDI #
19088441
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/MS-935-BLK-310ML-IDH-192487/p/19088441
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.5
Product Group - BDI
C00104
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Paste
Tradename
MS 935 | TEROSON
Manufacturer's Description
Loctite MS 935 Teroson Silicone Sealant
Color
Black
Substrate Material
Metal | Plastic
Odor
Characteristic
Other Features
1-Part Technology | Humidity Cure | Gun Grade | Good Adhesion
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; Multipurpose; Cartridge; Paste; Assembly; Black; 310 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh