https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-9399-DCRT-400ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkxODF8aW1hZ2UvanBlZ3xhR1JoTDJoalpTOHhNRGMyTXpVMk5EWXhNelkyTWk5SlRrUk1UME5UVEU1VVdGaGZVMUJmT1RNNU9WOUVRMUpVWHpRd01FMU1Yek13TUhnek1EQXVhbkJufGEwNDdkY2UyMmFiMDNmNzFhOTRkZmI0YjllYTI3Y2EzZTViMGY2ZTc1ZmEwOWVkZTMyN2FiNDI4ZDMzZDkzOWQ
https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-9399-DCRT-400ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkxODF8aW1hZ2UvanBlZ3xhR1JoTDJoalpTOHhNRGMyTXpVMk5EWXhNelkyTWk5SlRrUk1UME5UVEU1VVdGaGZVMUJmT1RNNU9WOUVRMUpVWHpRd01FMU1Yek13TUhnek1EQXVhbkJufGEwNDdkY2UyMmFiMDNmNzFhOTRkZmI0YjllYTI3Y2EzZTViMGY2ZTc1ZmEwOWVkZTMyN2FiNDI4ZDMzZDkzOWQ
LOCTITE
LOCTITE
MS 9399 WHT 400ML
LOCTITE LOCTITE
Description
USE 24582691 ; WH 400ML CART
Specialty Purpose Silicone Sealant; High Strength Multipurpose; Dual Cartridge; Paste; Assembly | Elastic Bonding | Caravan Manufacture | Railroad Vehicle Industry or Shipbuilding; White; 400 Ml
Part #
MS 9399 WHT 400ML
BDI #
20538707
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/MS-9399-WHT-400ML/p/20538707
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.68
EAN
0079340010284
Product Group - BDI
C00104
Typical Use
High Strength Multipurpose
Container Type
Dual Cartridge
Texture
Paste
Application
Elastic Bonding | Caravan Manufacture | Railroad Vehicle Industry or Shipbuilding
Tradename
9399 | TEROSON
Manufacturer's Description
Loctite 9399 Teroson Silicone Sealant
Color
White
Substrate Material
Metal | Plastic
Odor
Characteristic
VOC Content - Percentage
2.43 Percentage | 34 g/l
Other Features
Two Part MS Silane-Modified Polymer Technology | Highly Viscous | Sag-Resistant | Storage Temperature Range 10 to 25 Deg C
Net Weight
13.5 Oz
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; High Strength Multipurpose; Dual Cartridge; Paste; Assembly | Elastic Bonding | Caravan Manufacture | Railroad Vehicle Industry or Shipbuilding; White; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


