

LOCTITE
LOCTITE
MS 939NA WHT 570ML IDH 2069988
LOCTITE LOCTITE
Description
TEROSON MS 939NA WHT ADH 570ML CART ; WHIE ELASTOMERIC
Specialty Purpose Silicone Sealant; High Strength Multipurpose; Sausage Pack; Paste; Interior and Exterior | Elastic Sealing/Bonding; White; 570 Ml
Part #
2069988
BDI #
20538663
Details
118.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/MS-939NA-WHT-570ML-IDH-2069988/p/20538663
Your Price
$ 118.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.89
EAN
0079340010055
Product Group - BDI
C00104
Typical Use
High Strength Multipurpose
Container Type
Sausage Pack
Texture
Paste
Application
Interior and Exterior | Elastic Sealing/Bonding
Tradename
939NA | TEROSON
Manufacturer's Description
Loctite 939NA Teroson Silicone Sealant
Color
White
Substrate Material
Metal | Plastic | Glass
Odor
Mild
VOC Content - Percentage
1.62 Percentage
Other Features
One-Part MS Polymer Technology | Low Modulus | Flexible | High Elongation
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; High Strength Multipurpose; Sausage Pack; Paste; Interior and Exterior | Elastic Sealing/Bonding; White; 570 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh