LPS
LPS
00316
LPS LPS
Description
NOT AVAILABLE IN CANADA.
Coating; Synthetic Wax; Corrosion Inhibitor; Hazy Brown; Aerosol Can; 11 Oz; Aerosol; Aircraft Fuselage | Battery Terminal | Cable | Chain | Pulley | Cargo | Elevator | Drilling Equipment | Electrical Connection
Part #
00316
BDI #
600241
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/00316/p/600241
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
5.44
EAN
0078827003160
Product Group - BDI
C00104
Product Name
Coating
Product Type
Synthetic Wax
Typical Use
Corrosion Inhibitor
Color
Hazy Brown
Container Type
Aerosol Can
Texture
Aerosol
Application
Aircraft Fuselage | Battery Terminal | Cable | Chain | Pulley | Cargo | Elevator | Drilling Equipment | Electrical Connection
Tradename
3
Manufacturer's Description
LPS 3 Premier Rust Inhibitor
Container Size value And um
11 Oz
Conformance to Certificate
ASTM F-945 | CFIA | MIL-PRF-16173E Grade 2 | NSF H2 | PWA 36604
Other Features
Non Conductive | No Chlorinated Solvent | Dielectric Strength 19.5 KV | Mild Cherry Odor
Net Weight
11 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Synthetic Wax
Weight / LBS
1
Long Description
Coating; Synthetic Wax; Corrosion Inhibitor; Hazy Brown; Aerosol Can; 11 Oz; Aerosol; Aircraft Fuselage | Battery Terminal | Cable | Chain | Pulley | Cargo | Elevator | Drilling Equipment | Electrical Connection
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh