Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

00516 https://www.bdiexpress.com/medias/INDLPSSRFTMT-CTG-00516-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMjd8aW1hZ2UvanBlZ3xhRFZoTDJnNFl5OHhNRGN4TVRJNU5UWXlNekU1T0M5SlRrUk1VRk5UVWtaVVRWUmZRMVJIWHpBd05URTJYMEZTVTB4RFRsOHpNREI0TXpBd0xtcHdad3w1MDE1YjRmODhiYzYxNzExNmM3YzBjMTFjNmQ1Mzg4MTVjYjZhMjNhMTg2OGYwNTZhY2Y1OTZmMTk3MWNkMDI2
600246 Coatings 

LPS LPS

00516

Description

00516 ZINC COLD GALVANIZING COATING ; POR GREY AEROSOL CAN 14OZ

Coating; Zinc Cold Galvanizing; Corrosion Inhibitor; Gray; Aerosol Can; 14 Oz; Aerosol; Air Conditioner | Chain Link | Duct | Machine Housing | Material Handling Equipment | Welded Surface | Tank | Pipe | Pulley and Chain

Part #

428-C00516

BDI #
600246

Details

70.85 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 70.85 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
6.8
EAN
0078827005164
Product Group - BDI
C00104
Product Name
Coating
Product Type
Zinc Cold Galvanizing
Typical Use
Corrosion Inhibitor
Color
Gray
Container Type
Aerosol Can
Texture
Aerosol
Application
Air Conditioner | Chain Link | Duct | Machine Housing | Material Handling Equipment | Welded Surface | Tank | Pipe | Pulley and Chain
Manufacturer's Description
Zinc-Rich Cold Galvanize Corrosion Inhibitor
Container Size value And um
14 Oz
Conformance to Certificate
ASTM A-780 | MIL-P-21035
Other Features
Will Not Crack or Peel | Mild Sweet Odor
Net Weight
14 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Zinc Cold Galvanizing
Manufacturer URL
Manufacturer Item Number
00516
Long Description
Coating; Zinc Cold Galvanizing; Corrosion Inhibitor; Gray; Aerosol Can; 14 Oz; Aerosol; Air Conditioner | Chain Link | Duct | Machine Housing | Material Handling Equipment | Welded Surface | Tank | Pipe | Pulley and Chain

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh