https://www.bdiexpress.com/medias/INDRUSPAINTX-22452793-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk3OXxpbWFnZS9qcGVnfGFHRmtMMmhpWWk4eE1EYzJPRGMzTnpjME1ETXhPQzlKVGtSU1ZWTlFRVWxPVkZoZk1qSTBOVEkzT1ROZk16QXdlRE13TUM1cWNHY3xmZGY2N2U5M2VjYjUwMjM4NTA0MGI0OTY2YTM0NGVkNjg3ZjFiN2VmY2M2ZjYwMjM4NGM1ODZiYzI4YTA0YTNj
https://www.bdiexpress.com/medias/INDRUSPAINTX-22452793-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk3OXxpbWFnZS9qcGVnfGFHRmtMMmhpWWk4eE1EYzJPRGMzTnpjME1ETXhPQzlKVGtSU1ZWTlFRVWxPVkZoZk1qSTBOVEkzT1ROZk16QXdlRE13TUM1cWNHY3xmZGY2N2U5M2VjYjUwMjM4NTA0MGI0OTY2YTM0NGVkNjg3ZjFiN2VmY2M2ZjYwMjM4NGM1ODZiYzI4YTA0YTNj
RUSTOLEUM
RUSTOLEUM
303091
RUSTOLEUM RUSTOLEUM
Description
303091 PROTECTIVE ENAMEL PAINT ; 1GAL SAFETY ORANGE 400VOC 2/PAK
Coating; Oil Based; Protective Enamel; Safety Orange; Tin; Alkyd Texture; Industrial; 1 Gal Container Size
Part #
303091
BDI #
22452793
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Surface-Treatments/Coatings/303091/p/22452793
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0
EAN
0020066332532
Product Group - BDI
C00104
Product Name
Coating
Product Type
Oil Based
Typical Use
Protective Enamel
Color
Safety Orange
Container Type
Tin
Texture
Alkyd
Application
Industrial
Manufacturer's Description
High Performance Protective Enamel
Container Size value And um
1 Gal
Other Features
Solvent Like Odor | Flammable
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Oil Based
Manufacturer URL
https://www.rustoleum.com
Long Description
Coating; Oil Based; Protective Enamel; Safety Orange; Tin; Alkyd Texture; Industrial; 1 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

