Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AC-4368 1GAL IDH 475599 https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-AC4368-CAN-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5MjF8aW1hZ2UvanBlZ3xhRFpqTDJoa1ppOHhNRFkyT1RRek1EQXhNems0TWk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDBGRE5ETTJPRjlEUVU1Zk0xOHpNREI0TXpBd0xtcHdad3xiZDkyMzFmMzhmNDQ0NGIyNTY0MzYyYzFmNzE3NTU3ZTlkYjkwNjVmMDBlOTMwNTNkMjg2NTRlYmM3MDAzYmEy
17139525 Coatings 

LOCTITE LOCTITE

AC-4368 1GAL IDH 475599

Description

AC-4368 1GAL IDH 475599 RELEASE AGENT ; 83489 FREKOTE 1GALLON CAN

Silicone Coating; Multi Purpose; Clear; Can; 3.785 L Container Size; Liquid; Metal and Plastic Mold Surface

Part #

475599

BDI #
17139525

Details

446.6 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 446.60 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
3
EAN
0079340834897
Product Group - BDI
C00104
Product Name
Coating
Product Type
Silicone
Typical Use
Multi Purpose
Color
Clear
Container Type
Can
Texture
Liquid
Application
Metal and Plastic Mold Surface
Tradename
AC4368
Manufacturer's Description
Loctite Frekote AC-4368 Mold Release
Container Size value And um
3.785 L
Other Features
Hydrocarbon Like Odor | High Slip | 68 to 140 Deg F Application Temperature
Net Weight
1 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Silicone
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
475599
Long Description
Silicone Coating; Multi Purpose; Clear; Can; 3.785 L Container Size; Liquid; Metal and Plastic Mold Surface

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh