Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GALVA SHINE AEROSOL 400ML https://www.bdiexpress.com/medias/INDCRCSRFTMT-CTG-GALSHN-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMjB8aW1hZ2UvanBlZ3xhR00zTDJoa05DODVPRE0yTVRNMk5qSTRNalUwTDBsT1JFTlNRMU5TUmxSTlZGOURWRWRmUjBGTVUwaE9YMEZTVTB4RFRsOHpNREI0TXpBd0xtcHdad3xkMjQ4MWQyMjVlYWFlMTM0Y2QyMjQ5ZTljMjQwOTJiMWU3ZjY4NDIwNGY3MjI3NTI4MzUwMDUzNGEzODFjZDI4
15074990 Coatings 

CRC CRC

GALVA SHINE AEROSOL 400ML

Description

CRC GALVA SHINE AEROSOL 400ML

Coating; Hot Dip Galvanized; Protective Coating; Gray; Aerosol Can; Aerosol Texture; Standard Cutting Operation; 400 Ml Container Size

Part #

GALVA SHINE AEROSOL 400ML

BDI #
15074990

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0.4
Product Group - BDI
C00104
Product Name
Coating
Product Type
Hot Dip Galvanized
Typical Use
Protective Coating
Color
Gray
Container Type
Aerosol Can
Texture
Aerosol
Application
Standard Cutting Operation
Manufacturer's Description
GALVA SHINE Protective Coating
Container Size value And um
400 Ml
Other Features
Characteristic Odor | Flammable
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Hot Dip Galvanized
Manufacturer URL
https://www.crcindustries.com
Long Description
Coating; Hot Dip Galvanized; Protective Coating; Gray; Aerosol Can; Aerosol Texture; Standard Cutting Operation; 400 Ml Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh