LOCTITE
LOCTITE
M-NT 2 443LB/201KG IDH 2012082
LOCTITE LOCTITE
Description
BONDERITE M-NT 2 443LB/201KG DRUM ; POR CONVERSION COATING
Conversion Coating; Metal Pretretment | Corrosion Resistant; Clear; Drum; 443 Lb Container Size; Liquid; Industrial
Part #
2012082
BDI #
22385307
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/M-NT-2-443LB-201KG-IDH-2012082/p/22385307
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
211.064
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Metal Pretretment | Corrosion Resistant
Color
Clear
Container Type
Drum
Texture
Liquid
Application
Industrial
Tradename
BONDERITE | M-NT 2
Manufacturer's Description
Loctite Bonderite Conversion Coating
Container Size value And um
443 Lb
Net Weight
443 Lb
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2012082
Long Description
Conversion Coating; Metal Pretretment | Corrosion Resistant; Clear; Drum; 443 Lb Container Size; Liquid; Industrial
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh