

CRC
CRC
NSR FOOD FPS 500ML
CRC CRC
Description
CRC NSR FOOD FPS 500ML
Coating; FPS Non-Silicone; Mould Release; Clear; Aerosol Can; Aerosol Texture; Food Packaging; 500 Ml Container Size
Part #
NSR FOOD FPS 500ML
BDI #
22109887
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/NSR-FOOD-FPS-500ML/p/22109887
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Coating
Product Type
FPS Non-Silicone
Typical Use
Mould Release
Color
Clear
Container Type
Aerosol Can
Texture
Aerosol
Application
Food Packaging
Manufacturer's Description
NSR Food Non-Silicone Release Agent
Container Size value And um
500 Ml
Conformance to Certificate
NSF M1
Other Features
Hydrocarbon Odor | Non Flammable
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
FPS Non-Silicone
Manufacturer URL
https://www.crcindustries.com
Long Description
Coating; FPS Non-Silicone; Mould Release; Clear; Aerosol Can; Aerosol Texture; Food Packaging; 500 Ml Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh