https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-PC7228-KIT-907-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcwODR8aW1hZ2UvanBlZ3xhRGs1TDJnNU1DOHhNRFkyT1RnNE56ZzBPRFEzT0M5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFCRE56SXlPRjlMU1ZSZk9UQTNYek13TUhnek1EQXVhbkJufDJlYWUyMGUyMTNmMzA0YjdhZjI4MTU0OTEzYWZlODA5NzY1MDAzNzFmNjBjZjg2ZmI0YjljZGQxMDY5NDYwOGM
LOCTITE
LOCTITE
PC 7228 2LB KIT
LOCTITE LOCTITE
Description
LOCTITE PC 7228 2LB KIT
Ceramic Coating; Abrasion Protection | Corrosion Inhibitor; White; Kit; 907 Gm Container Size; Paste; Heat Exchanger | Condenser | Lining Tank | Chute | Rudder and Pintel Housing | Cooling Pump Impeller | Butterfly Valve
Part #
PC 7228 2LB KIT
BDI #
24601517
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Surface-Treatments/Coatings/PC-7228-2LB-KIT/p/24601517
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Coating
Product Type
Ceramic
Typical Use
Abrasion Protection | Corrosion Inhibitor
Color
White
Container Type
Kit
Texture
Paste
Application
Heat Exchanger | Condenser | Lining Tank | Chute | Rudder and Pintel Housing | Cooling Pump Impeller | Butterfly Valve
Tradename
NORDBAK | PC 7228
Manufacturer's Description
Loctite PC 7228 Nordbak Brushable Ceramic Coating
Container Size value And um
907 Gm
Net Weight
2 Lb
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Wear Resistant
Manufacturer URL
https://www.loctite.com
Long Description
Ceramic Coating; Abrasion Protection | Corrosion Inhibitor; White; Kit; 907 Gm Container Size; Paste; Heat Exchanger | Condenser | Lining Tank | Chute | Rudder and Pintel Housing | Cooling Pump Impeller | Butterfly Valve
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh