Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PC 9660 1GAL IDH 209752 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055716-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEyNjd8aW1hZ2UvanBlZ3xhRGt6TDJoalppOHhNRFUyTURrMk1qazFNekkwTmk5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRjeE5sOHpNREI0TXpBd0xtcHdad3w4MTc5NmQ0ZDE3ZTI1Y2NmYjNhZTkwOGVkNmM0OTg5OWJlODcyZGZiMTJmZjQxMGI1MjM0NWMxMTFjZjgyNGEy
1055716 Coatings 

LOCTITE LOCTITE

PC 9660 1GAL IDH 209752

Description

PC 9660 1GAL IDH 209752 AEROSOL ; 51213 MAXI COAT 1GAL CAN 2EA/CS

Coating; Synthetic Wax; Corrosion Inhibitor; Brown; Can; 1 Gal; Liquid; Machinery | Crane Rail | Conveyor | Welded Jig | Plate Tubing | Loading Dock | Chain and Cable | Outdoor Lighting | Generator

Part #

PC 9660 1GAL IDH 209752

BDI #
1055716

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
3.66
EAN
0079340512139
Product Group - BDI
C00104
Product Name
Coating
Product Type
Synthetic Wax
Typical Use
Corrosion Inhibitor
Color
Brown
Container Type
Can
Texture
Liquid
Application
Machinery | Crane Rail | Conveyor | Welded Jig | Plate Tubing | Loading Dock | Chain and Cable | Outdoor Lighting | Generator
Tradename
MAXI COAT
Manufacturer's Description
Loctite Maxi-Coat
Container Size value And um
1 Gal
Conformance to Certificate
CFIA
Other Features
Solvent Based | Self Reactive Cure | No Silicone | Mild Petroleum Odor
Net Weight
128 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Synthetic Wax
Manufacturer URL
Manufacturer Item Number
51213
Weight / LBS
8.058
Long Description
Coating; Synthetic Wax; Corrosion Inhibitor; Brown; Can; 1 Gal; Liquid; Machinery | Crane Rail | Conveyor | Welded Jig | Plate Tubing | Loading Dock | Chain and Cable | Outdoor Lighting | Generator

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh