Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg R-120 AQUALINE 275GAL IDH 475633
19088528 Coatings 

LOCTITE LOCTITE

R-120 AQUALINE 275GAL IDH 475633

Description

FREKOTE R-120 AQUALINE 275GAL

Water Based Emulsion Coating; Rubber Molding; Milky White; Drum; 275 Gal Container Size; Liquid; Rubber Product | Mold Surface

Part #

83582

BDI #
19088528

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1083.61
EAN
0079340835825
Product Group - BDI
C00104
Product Name
Coating
Product Type
Water Based Emulsion
Typical Use
Rubber Molding
Color
Milky White
Container Type
Drum
Texture
Liquid
Application
Rubber Product | Mold Surface
Tradename
FREKOTE | AQUALINE | R-120
Manufacturer's Description
Loctite Frekote R-120 Mold Release Agent
Container Size value And um
275 Gal
Other Features
Semi-Permanent | Fast Curing | Matt Finish | Mild Odor | 140 to 401 Deg F Application Temperature
Net Weight
275 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Semi-Permanent
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
83582
Long Description
Water Based Emulsion Coating; Rubber Molding; Milky White; Drum; 275 Gal Container Size; Liquid; Rubber Product | Mold Surface

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh