https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-SF754-PAIL-18-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNzB8aW1hZ2UvanBlZ3xhR1poTDJnM01pOHhNRFkyT1Rrd016WTBNalkxTkM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFOR056VTBYMUJCU1V4Zk1UaGZNekF3ZURNd01DNXFjR2N8ZTAwYzUyMTliZDE0YjQwMDZiMzM1MmI4NDUwNTk1YWU5YThmOTY1ZGQ5MGMzYzdiNjlhOGM2MDdkOTE1ZTg0OQ
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-SF754-PAIL-18-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNzB8aW1hZ2UvanBlZ3xhR1poTDJnM01pOHhNRFkyT1Rrd016WTBNalkxTkM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFOR056VTBYMUJCU1V4Zk1UaGZNekF3ZURNd01DNXFjR2N8ZTAwYzUyMTliZDE0YjQwMDZiMzM1MmI4NDUwNTk1YWU5YThmOTY1ZGQ5MGMzYzdiNjlhOGM2MDdkOTE1ZTg0OQ
LOCTITE
LOCTITE
SF 754 5GAL
LOCTITE LOCTITE
Description
LOCTITE SF 754 5GAL
Synthetic latex resin Coating; Surface Protection | Rust Prevention; Milky White; Pail; 18.93 L Container Size; Liquid; Metal Pipe | Valve | Fitting | Outside Surface of Storage Tank Fence | Guardrail | Wrought Iron Furniture | Conveyor and Construction and Agricultural Equipment
Part #
SF 754 5GAL
BDI #
24599627
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/SF-754-5GAL/p/24599627
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Coating
Product Type
Synthetic latex resin
Typical Use
Surface Protection | Rust Prevention
Color
Milky White
Container Type
Pail
Texture
Liquid
Application
Metal Pipe | Valve | Fitting | Outside Surface of Storage Tank Fence | Guardrail | Wrought Iron Furniture | Conveyor and Construction and Agricultural Equipment
Tradename
SF 754
Manufacturer's Description
Loctite SF 754 Rust Prevention and Conversion Coating
Container Size value And um
18.93 L
Other Features
Fast Drying
Net Weight
5 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Repel and Protect
Manufacturer URL
https://www.loctite.com
Long Description
Synthetic latex resin Coating; Surface Protection | Rust Prevention; Milky White; Pail; 18.93 L Container Size; Liquid; Metal Pipe | Valve | Fitting | Outside Surface of Storage Tank Fence | Guardrail | Wrought Iron Furniture | Conveyor and Construction and Agricultural Equipment
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


