

LOCTITE
LOCTITE
SF F720 RD 14.5OZ
LOCTITE LOCTITE
Description
LOCTITE SF F720 RD 14.5OZ
Thermoplastic Liquid Coating; Salt Spray and Weathering Protection; Red; Can; 428.7 ml Container Size; Liquid; Equipment Handle | Electrical Connection | Pipe Hanger | Battery Terminal | Lab Tong | Valve Handle | Rope End | Tool | Sheet Metal and Emergency Handle
Part #
SF F720 RD 14.5OZ
BDI #
24601053
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/SF-F720-RD-14-5OZ/p/24601053
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Coating
Product Type
Thermoplastic Liquid
Typical Use
Salt Spray and Weathering Protection
Color
Red
Container Type
Can
Texture
Liquid
Application
Equipment Handle | Electrical Connection | Pipe Hanger | Battery Terminal | Lab Tong | Valve Handle | Rope End | Tool | Sheet Metal and Emergency Handle
Tradename
COLOR GUARD | SF F720
Manufacturer's Description
Loctite SF F720 Color Guard Tough Rubber Coating
Container Size value And um
428.7 ml
Other Features
Solvent Odor | Highly Flexible | Chemical Resistant | -30 to 200 Deg F Operating Temperature Range
Net Weight
14.5 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Thermoplastic Liquid
Manufacturer URL
https://www.loctite.com
Long Description
Thermoplastic Liquid Coating; Salt Spray and Weathering Protection; Red; Can; 428.7 ml Container Size; Liquid; Equipment Handle | Electrical Connection | Pipe Hanger | Battery Terminal | Lab Tong | Valve Handle | Rope End | Tool | Sheet Metal and Emergency Handle
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh