https://www.bdiexpress.com/medias/INDCRCSRFTMT-CTG-URISO-RD-250-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MDh8aW1hZ2UvanBlZ3xhR1V5TDJoaVpDODVPRE0yTVRNMU5URTBNVFF5TDBsT1JFTlNRMU5TUmxSTlZGOURWRWRmVlZKSlUwOWZVa1JmTWpVd1gwRlNVMHhEVGw4ek1EQjRNekF3TG1wd1p3fGYxMWUyNzFmNzhlYjIwYjQ0NDQ0ZTUzYWZlYmQwMmU5NWEwNWNmYjlkZmI5ZjRhMmUwNDEwYWM2MmE3M2JjZDI
CRC
CRC
URETHANE ISOLATION RED 250ML
CRC CRC
Description
CRC URETHANE ISOLATION RED 250ML
Coating; Urethane; Corrosion Protection; Red; Aerosol Can; Aerosol Texture; Printed Circuit Board | Electric Motor Winding | Armature Coil | Box | Control | Commutator End | Terminal | Housing | Transformer Connector | Bus Bar | Solenoid | Tool; 250 Ml Container Size
Part #
URETHANE ISOLATION RED 250ML
BDI #
20516453
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Surface-Treatments/Coatings/URETHANE-ISOLATION-RED-250ML/p/20516453
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0.25
Product Group - BDI
C00104
Product Name
Coating
Product Type
Urethane
Typical Use
Corrosion Protection
Color
Red
Container Type
Aerosol Can
Texture
Aerosol
Application
Printed Circuit Board | Electric Motor Winding | Armature Coil | Box | Control | Commutator End | Terminal | Housing | Transformer Connector | Bus Bar | Solenoid | Tool
Manufacturer's Description
Urethane Isolation
Container Size value And um
250 Ml
Other Features
Solvent Odor | Flammable
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Urethane
Manufacturer URL
https://www.crcindustries.com
Long Description
Coating; Urethane; Corrosion Protection; Red; Aerosol Can; Aerosol Texture; Printed Circuit Board | Electric Motor Winding | Armature Coil | Box | Control | Commutator End | Terminal | Housing | Transformer Connector | Bus Bar | Solenoid | Tool; 250 Ml Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh