

DEVCON
DEVCON
12710
DEVCON DEVCON
Description
12710 ; DEVCON EPOX COAT 7000 NON VOC
Flooring; Concrete Repair; Multi Purpose; Amber; Kit; 2 Gal; Plant Floor | Platform | Walkway | Ramp
Part #
230-12710
BDI #
17116624
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Floor/12710/p/17116624
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30111500
Weight / Kilogram
11.804
EAN
0078143127106
Product Group - BDI
C00104
Product Name
Flooring
Product Type
Concrete Repair
Typical Use
Multi Purpose
Color
Amber
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Plant Floor | Platform | Walkway | Ramp
Tradename
EPOXY COAT
Manufacturer's Description
Devcon Epoxy Coat 7000 Non VOC
Container Size value And um
2 Gal
Conformance to Certificate
NSF R2
Other Features
100 Percentage Solid | Self Leveling | Mildly Spalled Concrete
Net Weight
256 Oz
Category - BDI
Chemicals Surface Treatments Flooring
Harmonized Tariff Code
3214.90.50.00
Noun
Flooring
Keyword String
Concrete Repair
Weight / LBS
26
Long Description
Flooring; Concrete Repair; Multi Purpose; Amber; Kit; 2 Gal; Plant Floor | Platform | Walkway | Ramp
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh