LOCTITE
LOCTITE
FIXMASTER EPOXY 20SQ FT IDH 721826
LOCTITE LOCTITE
Description
40326 ; POR FLOOR RESURFACER
Flooring Resin; Concrete Repair; Floor Resurface; Kit; Resurface | Protect Industrial Floors
Part #
FIXMASTER EPOXY 20SQ FT IDH 721826
BDI #
18489815
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Surface-Treatments/Floor/FIXMASTER-EPOXY-20SQ-FT-IDH-721826/p/18489815
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
13111000
Weight / Kilogram
5.455
Product Group - BDI
C00104
Product Name
Flooring Resin
Product Type
Concrete Repair
Typical Use
Floor Resurface
Color
Multiple Refer to Manufacturer
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Resurface | Protect Industrial Floors
Tradename
FIXMASTER
Manufacturer's Description
Loctite Fixmaster Epoxy Floor Resurface
Other Features
20 Sq-Ft Kit
Category - BDI
Chemicals Surface Treatments Flooring
Harmonized Tariff Code
3214.90.50.00
Noun
Resin
Keyword String
Concrete Repair
Weight / LBS
12.015
Long Description
Flooring Resin; Concrete Repair; Floor Resurface; Kit; Resurface | Protect Industrial Floors
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh