Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10270 https://www.bdiexpress.com/medias/INDDEVSRFTMT-SP-10270-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI0N3xpbWFnZS9qcGVnfGFEUmhMMmhqTlM4eE1EYzJOamMwT1RFM01UYzBNaTlKVGtSRVJWWlRVa1pVVFZSZlUxQmZNVEF5TnpCZlMwbFVYek13TUhnek1EQXVhbkJufDJkM2JkYzA5NjA3ZGM1YTZhZTI5NDFjNzhmN2U1OTMyNDg3YzU2M2E3NzJjNjJhNTg1MTQzYjJkZGZhYWE3ZTA
17116705 Special Purpose 

DEVCON DEVCON

10270

Description

10270 PUTTY METAL REPAIR KIT ; 1LB STAINLESS STEEL

Specialty Purpose Stainless Steel Repair Putty Filler; Multi Purpose; Gray; Kit; 1 Lb; Stainless Steel Machinery or Casting | Dairy Equipment | Stainless Steel Holding Tank

Part #

230-10270

BDI #
17116705

Details

503.31 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 503.31 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ITW PERFORMANCE POLYMERS WWW.ITWPERFORMANCEPOLYMERS.COM
Minimum Buy Quantity
N/A
UNSPSC
31201605
Weight / Kilogram
0.681
EAN
0078143102707
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Stainless Steel Repair Putty Filler
Typical Use
Multi Purpose
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Stainless Steel Machinery or Casting | Dairy Equipment | Stainless Steel Holding Tank
Manufacturer's Description
Stainless Steel Putty (ST)
Container Size value And um
1 Lb
Conformance to Certificate
ANSI/NSF 61
Other Features
Non Rusting | Recoat 2 to 4 Hr
Net Weight
16 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Harmonized Tariff Code
3214.90.50.00
Noun
Putty
Keyword String
Stainless Steel Repair
Manufacturer URL
Manufacturer Item Number
10270
Weight / LBS
1.5
Long Description
Specialty Purpose Stainless Steel Repair Putty Filler; Multi Purpose; Gray; Kit; 1 Lb; Stainless Steel Machinery or Casting | Dairy Equipment | Stainless Steel Holding Tank

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh