Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

15850 https://www.bdiexpress.com/medias/INDDEVSRFTMT-SP-15850-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNjl8aW1hZ2UvanBlZ3xhRFV3TDJneFpTOHhNRGMyTmpZMk5UY3hNVFkwTmk5SlRrUkVSVlpUVWtaVVRWUmZVMUJmTVRVNE5UQmZTMGxVWHpNd01IZ3pNREF1YW5CbnxmZjUyMDMzM2FkOTIxODRhZGY0ZGMxMGExNmE4OWU0YTE3ODFlN2UwZjIxOTVkYTQ4M2RmMjliMDJmNzI1ODMw
17116739 Special Purpose 

DEVCON DEVCON

15850

Description

230-15850 PUTTY ; POR DEVCON FLEXANE 80 - 4 LB MIN 1

Specialty Purpose Urethane Repair Putty Filler; Belt Repair; Black; Kit; 4 Lb; Conveyor Belt Line Process Equipment | Cast Flexible Mold; Fixture; and Part

Part #

230-15850

BDI #
17116739

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ITW PERFORMANCE POLYMERS WWW.ITWPERFORMANCEPOLYMERS.COM
Minimum Buy Quantity
N/A
UNSPSC
31201605
Weight / Kilogram
2.724
EAN
0078143158506
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Urethane Repair Putty Filler
Typical Use
Belt Repair
Color
Black
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Conveyor Belt Line Process Equipment | Cast Flexible Mold; Fixture; and Part
Tradename
FLEXANE
Manufacturer's Description
Flexane 80 Putty
Container Size value And um
4 Lb
Other Features
Trowelable | 100 Percentage Solid
Net Weight
64 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Harmonized Tariff Code
3214.90.50.00
Noun
Putty
Keyword String
Urethane Repair
Manufacturer URL
Manufacturer Item Number
15850
Weight / LBS
6
Long Description
Specialty Purpose Urethane Repair Putty Filler; Belt Repair; Black; Kit; 4 Lb; Conveyor Belt Line Process Equipment | Cast Flexible Mold; Fixture; and Part

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh