Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

60159 https://www.bdiexpress.com/medias/INDLPSSRFTMT-SP-60159-STCK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQwMXxpbWFnZS9qcGVnfGFHRXlMMmhrT0M4eE1EVTFOelF6Tnprek5UWTBOaTlKVGtSTVVGTlRVa1pVVFZSZlUxQmZOakF4TlRsZlUxUkRTMTh6TURCNE16QXdMbXB3Wnd8OTUzZDM2ZDBhMTkyMDg2MTA1NDI5MDIzOGFiYTg4NjlmM2I2NTBmZDM5Mjc2ZDk1YmQzNDRjZTZmODBlMTk3Ng
600312 Special Purpose 

LPS LPS

60159

Description

C60159 60159 EPOXY STICK ; POR RENEWAL COMPOSITE GREY 4OZ

Specialty Purpose Epoxy Stick Putty Filler; Plumping Repair; Gray; Stick; 4 Oz; Putty; Custom Formed Gasket | Electrical Equipment | Machinery | Plumbing | Underwater | Vehicle | Plug | Seal Leak

Part #

428-C60159

BDI #
600312

Details

58.68 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 58.68 / each BDIExpress
QTY

Inventory

Total: 39

Category
Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
31201605
Weight / Kilogram
5.44
EAN
0078827601595
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Epoxy Stick Putty Filler
Typical Use
Plumping Repair
Color
Gray
Container Type
Stick
Texture
Putty
Application
Custom Formed Gasket | Electrical Equipment | Machinery | Plumbing | Underwater | Vehicle | Plug | Seal Leak
Manufacturer's Description
LPS Strong Steel Stick
Container Size value And um
4 Oz
Other Features
Hand Kneadable | Ready to Use Stick | Sulphur Odor
Net Weight
4 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Harmonized Tariff Code
3214.90.50.00
Noun
Putty
Keyword String
Epoxy Stick
Manufacturer URL
Manufacturer Item Number
60159
Weight / LBS
0.333
Long Description
Specialty Purpose Epoxy Stick Putty Filler; Plumping Repair; Gray; Stick; 4 Oz; Putty; Custom Formed Gasket | Electrical Equipment | Machinery | Plumbing | Underwater | Vehicle | Plug | Seal Leak

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh