25139842
化学品
WHITE LIGHTNING
WHITE LIGHTNING
W32011010
WHITE LIGHTNING WHITE LIGHTNING
描述
WHITE LIGHTNING W32011010
Vinyl Spackling Compound; 10OZ Can; White Color; Silicone Acrylic Latex Base; Greater Than 199.9 Degree F Flash Point; Liquid Form; Applicable Material Wood, Metal, Aluminum
制造商部件号
W32011010
BDI部件号
25139842
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/W32011010/p/25139842
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0023275080126
重量 / Kilogram
0
Product Group - BDI
S00266
名称
Compound
关键字串
Vinyl
产品明细
Vinyl Spackling Compound
产品规格
10OZ Can; White Color; Silicone Acrylic Latex Base; Greater Than 199.9 Degree F Flash Point; Liquid Form; Applicable Material Wood, Metal, Aluminum
详细描述
Vinyl Spackling Compound; 10OZ Can; White Color; Silicone Acrylic Latex Base; Greater Than 199.9 Degree F Flash Point; Liquid Form; Applicable Material Wood, Metal, Aluminum