345687
Clutches and Brakes
MORSE INDUSTRIAL
MORSE INDUSTRIAL
B210A CL
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
B210A CL MECHANICAL CAM CLUTCH ; MODEL 210A
Clutch; Mechanical; Cam; Mechanical; 2.209" Bore; 575Lb-FT Torque; 1800RPM Inner Race; Shaft Mounted; 3/8" X 3/16" Keyway
Part #
172706
BDI #
345687
Details
1034.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/B210A-CL/p/345687
Your Price
$ 1,034.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0.908
EAN
0662288407980
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
172706
Weight / LBS
2
Product Detail
Cam Clutch
Product Specification
Cam Clutch; Mechanical; 2.209" Bore; 575Lb-FT Torque; 1800RPM Inner Race; Shaft Mounted; 3/8" X 3/16" Keyway
Long Description
Clutch; Mechanical; Cam; Mechanical; 2.209" Bore; 575Lb-FT Torque; 1800RPM Inner Race; Shaft Mounted; 3/8" X 3/16" Keyway


