https://www.bdiexpress.com/medias/INDKEBCLUBRK-0803822-075U-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkzN3xpbWFnZS9qcGVnfGFERmlMMmhpTWk4eE1EYzNNREE1TlRZMk9USTNPQzlKVGtSTFJVSkRURlZDVWt0Zk1EZ3dNemd5TWw4d056VlZYek13TUhnek1EQXVhbkJufGJhY2EzMDg0MWU0Y2UyNzFhNTEzZGY2OTNiYjRmNDFlZGFmYmYwMGRjNmUyMjUzZDQzNDJjZWE0MmVlMmYxODY
https://www.bdiexpress.com/medias/INDKEBCLUBRK-0803822-075U-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkzN3xpbWFnZS9qcGVnfGFERmlMMmhpTWk4eE1EYzNNREE1TlRZMk9USTNPQzlKVGtSTFJVSkRURlZDVWt0Zk1EZ3dNemd5TWw4d056VlZYek13TUhnek1EQXVhbkJufGJhY2EzMDg0MWU0Y2UyNzFhNTEzZGY2OTNiYjRmNDFlZGFmYmYwMGRjNmUyMjUzZDQzNDJjZWE0MmVlMmYxODY
21440022
Electric Clutches and Brakes
KEB
KEB
08.03.822-075U
KEB KEB
Description
08.03.822-075U COBINORM CLUTCH ; 3/4" BORE 90VDC 16W SHAFT MOUNT FOR SPKT
Clutch; 90VDC Voltage; 28W Power; 3/4" Bore
Part #
08.03.822-075U
BDI #
21440022
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/08-03-822-075U/p/21440022
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
0
Product Group - BDI
C02104
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.kebamerica.com
Product Detail
Clutch
Product Specification
Clutch; 90VDC Voltage; 28W Power; 3/4" Bore
Long Description
Clutch; 90VDC Voltage; 28W Power; 3/4" Bore
