 https://www.bdiexpress.com/medias/INDSTBBRAKEX-EL-82000-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMjZ8aW1hZ2UvanBlZ3xhREUxTDJnM1pTOHhNREF5T0RVMU9UTXpOVFExTkM5SlRrUlRWRUpDVWtGTFJWaGZSVXhmT0RJd01EQmZRMFpCUTBWZk16QXdlRE13TUM1cWNHY3w4ZWQzOGMwYjZmMTU5ZjI3M2RlNWZjMTU5OWEzMzI4NjRjZTIyM2U3NmY0MWRjOTAzM2UxOGI1ODYwYjY0MGU2
                https://www.bdiexpress.com/medias/INDSTBBRAKEX-EL-82000-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMjZ8aW1hZ2UvanBlZ3xhREUxTDJnM1pTOHhNREF5T0RVMU9UTXpOVFExTkM5SlRrUlRWRUpDVWtGTFJWaGZSVXhmT0RJd01EQmZRMFpCUTBWZk16QXdlRE13TUM1cWNHY3w4ZWQzOGMwYjZmMTU5ZjI3M2RlNWZjMTU5OWEzMzI4NjRjZTIyM2U3NmY0MWRjOTAzM2UxOGI1ODYwYjY0MGU2
                 https://www.bdiexpress.com/medias/INDSTBBRAKEX-EL-82000-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMjZ8aW1hZ2UvanBlZ3xhREUxTDJnM1pTOHhNREF5T0RVMU9UTXpOVFExTkM5SlRrUlRWRUpDVWtGTFJWaGZSVXhmT0RJd01EQmZRMFpCUTBWZk16QXdlRE13TUM1cWNHY3w4ZWQzOGMwYjZmMTU5ZjI3M2RlNWZjMTU5OWEzMzI4NjRjZTIyM2U3NmY0MWRjOTAzM2UxOGI1ODYwYjY0MGU2
                https://www.bdiexpress.com/medias/INDSTBBRAKEX-EL-82000-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMjZ8aW1hZ2UvanBlZ3xhREUxTDJnM1pTOHhNREF5T0RVMU9UTXpOVFExTkM5SlRrUlRWRUpDVWtGTFJWaGZSVXhmT0RJd01EQmZRMFpCUTBWZk16QXdlRE13TUM1cWNHY3w4ZWQzOGMwYjZmMTU5ZjI3M2RlNWZjMTU5OWEzMzI4NjRjZTIyM2U3NmY0MWRjOTAzM2UxOGI1ODYwYjY0MGU2
                
					
						
									STEARNS BRAKE
								STEARNS BRAKE
							
						
					1-082-042-02-LNF
				 
				STEARNS BRAKE STEARNS BRAKE
Description
						
                            
								1-082-042-02-LNF SOLENOID ACTUATED BRAKE ; SPLINED HUB
Brake; Electrical Activation; Straight | Finished Bore; 2" Bore; Hollow Bore Input; C-Face | Shaft Mount; 575VAC Voltage; Bidirectional Rotation; Static Torque 330Lb-ft
                         	Part #
	                    
	                      	10733812
							BDI #
						
	                      	24185753
							
						
Details
                    
                        36741.96
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/1-082-042-02-LNF/p/24185753
						
		
		
		
				Your Price
				
						
							$ 36,741.96 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26112105
					Weight / Kilogram
				86.523
					EAN
				0782935272133
					Product Group - BDI
				C02104
					Product Name
				
					Brake
			Activation
				
					Electrical
			Bore Profile
				
					Straight | Finished
			Input Type
				
					Hollow Bore
			Output Type
				
					Not Applicable
			Mounting Method
				
					C-Face | Shaft
			Voltage Rating
				
					575VAC
			Direction of Rotation
				
					Bidirectional
			Number of Stop Collars
				
					0
			Torque
				
					Static Torque 330Lb-ft
			Product Type
				
					Friction Disc
			Motion Type
				
					Stopping | Holding
			Actuation/Return
				
					Solenoid | Spring
			Product Series
				
					82000
			Housing Style
				
					Cylindrical
			Shaft-Thru/End
				
					End
			Mounting Frame Profile
				
					NEMA 4
			Mounting Frame Size
				
					320TC | 320TSC | 320UC | 360TC | 360TSC | 360UC | 400TC | 400TSC | 400UC
			Enclosure
				
					IP54
			Power Off Status
				
					Engagement
			Frequency Hz
				
					60
			Phase
				
					Single Phase
			Maximum RPM
				
					Horizontal Up to 3600 | Vertical Up to 2400
			Number of Friction Discs
				
					3
			Lead Wire Position
				
					Internal | External Left | External Right
			Application
				
					Industrial | Coast Guard | Shipboard
			Inch - Metric
				
					Inch
			Other Features
				
					Splined Hub | Self Adjusting | Class B Insulation | CSA Certified | ABS Certified
			Category - BDI
				
					Clutches and Brakes
			Harmonized Tariff Code
				
					8505.20.00.00
			Noun
				
					Braking System
			Keyword String
				
					Electrical
			Manufacturer URL
				
					https://www.regalrexnord.com
			Manufacturer Item Number
				
					108204202LNF
			Weight / LBS
				
					170
			Long Description
				
					Brake; Electrical Activation; Straight | Finished Bore; 2" Bore; Hollow Bore Input; C-Face | Shaft Mount; 575VAC Voltage; Bidirectional Rotation; Static Torque 330Lb-ft
			Bore
				
					2 Inch | 50.8 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter