STEARNS BRAKE
STEARNS BRAKE
2-11-5525-00-QC
STEARNS BRAKE STEARNS BRAKE
Description
2-11-5525-00-QC CLUTCH ; NON-RETURNABLE CRS-55 12VDC
Clutch Roto Sprocket; Electrical Activation; Straight | Finished Bore; 1" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 12VDC Voltage; Bidirectional Rotation; Static Torque 720Lb-in
Part #
2-11-5525-00-QC
BDI #
24179983
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/2-11-5525-00-QC/p/24179983
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
6.34
EAN
0662327191467
Product Group - BDI
C02104
Product Name
Clutch Roto Sprocket
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
12VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 720Lb-in
Product Type
Friction Facing
Actuation/Return
Armature
Tradename
ROTO SPROCKET
Product Series
CRS
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
26W
Maximum RPM
3600
Number of Friction Discs
0
Lead Wire Position
External
Application
Parallel Shaft
Inch - Metric
Inch
Other Features
Class H Insulation | CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
211552500QC
Weight / LBS
12.75
Long Description
Clutch Roto Sprocket; Electrical Activation; Straight | Finished Bore; 1" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 12VDC Voltage; Bidirectional Rotation; Static Torque 720Lb-in
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


